Electronic Dial Indicator
We make finding an electronic dial indicator fast and simple every time!
Shop Electronic Dial Indicator results
(Showing 1 - 15)
Relevance
Mfr # 2109-10E
Key Features:
- Range: 0 in to 0.4 in
- Features: Display Rotates 320 Degrees , Lifting Lever, Meet Asme B89.1.10m-2001 Standard
- Accuracy: +/-0.0015 in
Mfr # 3D105-00
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Digital indicator; On/Off Magnet; Chrome Rods and Connectors
Mfr # 543-852A
Key Features:
- Range: 0 in to 1 in
- Features: -1
- Accuracy: +/-0.00012 in; +/-0.003 mm
Mfr # 7331-M2
Key Features:
- Item: Magnetic Back
- Type: Indicator Accessory Backs Magnetic
- Application: Manufacturing, Metal Working, Quality Control
Mfr # 468-978
Key Features:
- Range: 0.8 in to 2 in, 20.32 mm to 50.8 mm
- Accuracy: +/-0.00015 in; +/-0.004 mm
- Resolution: 0.00005 in, 0.001 mm
Mfr # 468-273
Key Features:
- Range: 3.5 in to 4 in, 88.9 mm to 101.6 mm
- Accuracy: +/-0.00015 in; +/-0.004 mm
- Resolution: 0.00005 in, 0.001 mm
Mfr # 5260-1105
Key Features:
- Package Quantity: 1
Mfr # 541007772
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005"/0.01mm
- Accuracy: 0.001"/0.02mm
Mfr # 1108-150
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.0008 in
- Features: Automatic Power Off, Auto Power On By Moving The Digital Unit, Data Output
Mfr # 541011502
Key Features:
- Resolution: 0.0005″/0.01mm
- Accuracy: 0.001″/0.02mm
- Caliper Material: Stainless Steel
Mfr # 2YNK1
Key Features:
- Item: Digital Indicator
- Range: 0 in to 1 in
- Resolution: 0.01 mm, 0.0005 in
Mfr # 545202500
Key Features:
- Item: Indicator,Electronic,Indi-X,Blue
- Range: 1″/25mm
- Resolution: 0.0005″/0.01mm
Mfr # 575-123
Key Features:
- Item: Slim Design Digital Indicator
- Series: Series 575
- Range: 0 in to 1 in
Mfr # 543-783B-10
Key Features:
- Item: Digital Indicator
- Series: Series 543
- Range: 0 in to 0.5 in
Mfr # 5013-E
Key Features:
- Item: Precision Measuring Tool Kit
- Micrometer Range (In./mm): 0 to 1 in /0 to 25mm
- Micrometer Resolution (In./mm): 0.0001 in