Waste Oil Pump
We make finding a waste oil pump fast and simple every time!
Shop Waste Oil Pump results
(Showing 1 - 15)
Relevance
Mfr # 612999-6
Key Features:
- Item: Diaphragm Waste Oil Evac Fp,612999-6
- Package Quantity: 1
Mfr # L5116
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Includes: Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow
Mfr # 45555
Key Features:
- Voltage: 115VAC
- HP: 1/2
- Housing Material: Aluminum Die Cast
Mfr # 77930
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Hand Operated
- For Use With: Alkyl-Benzene, Ester-Based, Polyol Ester, Mineral and Synthetic Oils
Mfr # 21EM38
Key Features:
- Item: Hand Operated Pail Pump
- For Media Type: Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil
- Action Type: Lever
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # 33NT05
Key Features:
- Voltage: 12V DC
- Application: Light Industrial; Automotive; Heating and Marine
- HP: 7/16
Mfr # 4491
Key Features:
- Item: Air Operated Drum Pump
- Type: Air Operated
- Air Motor Size (In.): 3