Keo
Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated
Mfr # 53586
Zoro # G3001451
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Professional Screwdriver Bit Set, 100pcs. (9448)
- WESTWARD H 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV7)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10 -7'9)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- KEO 1/2 x 90 deg Six Flute Carbide Countersink (55806)
- KEO Countersink, 1 FL, 82 Deg, 3/4, Cobalt, TiN (55418-TiN)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514-TiN)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- Keo Countersinks, Center Drills & Spotting Drills