KNECT Quad-4 Heavy-Duty Impact Flip Socket, Metric, 2-Piece

  • Mfr # 6513MQS

  • Zoro # G522981556


product price:  $29.75
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 in
Number of Points
6
Socket Depth
Standard
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6513MQS
Zoro #
G522981556
UPC #
92644380174
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
1 in
Socket Depth
Standard
Socket Size
15 mm, 16 mm, 18 mm, 19 mm
Overall Width
1 in
Overall Height
4.24 in

Details

Item
Impact Socket
Number of Points
6
Application
Driving and Fastening
Material
Steel
Special Features
4-in-1 Sockets, Impact-Rated, Color-Coded

Description

The Quad-4 impact flip socket combines four metric hex sizes in one color-coded socket. Access 15 mm and 18 mm hex sizes, then flip to use 16 mm and 19 mm. The spring-loaded action allows for hands-free size changes by applying pressure to the smaller socket to compress it out of the way.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.