Shop KLEIN TOOLS

Quad-4 Heavy-Duty Impact Flip Socket, SAE, 2-Piece

  • Mfr # 6512QS

  • Zoro # G322981541


product price:  $23.79
/ea

Key Features

Drive Size
1/4 in
Overall Length
0.96 in
Number of Points
6
Material
Steel
Overall Width
0.96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6512QS
Zoro #
G322981541
UPC #
92644380129
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
0.96 in
Overall Width
0.96 in
Overall Height
7.1 in
Socket Depth
Standard
Socket Size
1/2", 5/8", 9/16", 11/16"

Details

Item
Impact Socket
Number of Points
6
Material
Steel
Special Features
4-in-1 Sockets, Impact-Rated, Color-Coded
Application
Driving and Fastening

Description

The Quad-4 impact flip socket combines four SAE hex sizes in one color-coded socket. Access 1/2-Inch and 5/8-Inch hex sizes, then flip to use 9/16-Inch and 11/16-Inch. Spring-loaded action enables hands-free size changes. Includes 6-1/2-Inch storage shaft for organization and quick hex size transitions on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.