KNECT Quad-4 Heavy-Duty Impact Flip Socket, SAE, 2-Piece

  • Mfr # 6513QS

  • Zoro # G022981544


product price:  $29.75
/ea

Key Features

Drive Size
3/8 in
Overall Length
1.36 in
Number of Points
6
Special Features
4-in-1 Sockets, Impact-Rated, Color-Coded
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6513QS
Zoro #
G022981544
UPC #
92644380136
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
1.36 in
Socket Size
3/4", 7/8", 13/16", 1"
Overall Height
4.48 in
Overall Width
1.36 in
Socket Depth
Standard

Details

Item
Impact Socket
Number of Points
6
Special Features
4-in-1 Sockets, Impact-Rated, Color-Coded
Material
Steel
Application
Driving and Fastening

Description

The Quad-4 impact flip socket combines four SAE hex sizes in one color-coded socket. Access 3/4-Inch and 7/8-Inch hex sizes, then flip to use 13/16-Inch and 1-Inch. Spring-loaded action enables hands-free size changes. Multi-purpose adapter works with KNECT (M) system for enhanced versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.