Shop KLEIN TOOLS

Quad-8 Heavy-Duty Impact Flip Sockets, Metric, 3-Piece

  • Mfr # 652MQS

  • Zoro # G922981538


product price:  $47.59
/ea

Key Features

Drive Size
1/4 in
Overall Length
0.77 in
Number of Points
6
Socket Depth
Standard
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
652MQS
Zoro #
G922981538
UPC #
92644380181
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
0.77 in
Socket Depth
Standard
Socket Size
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Overall Height
6.9 in
Overall Width
0.77 in

Details

Item
Impact Socket
Number of Points
6
Material
Steel
Application
Driving and Fastening
Special Features
4-in-1 Sockets, Impact-Rated, Color-Coded

Description

The Quad-8 impact flip socket set combines 8 metric hex sizes in 2 color-coded sockets. The socket sizes are categorized as small (7mm-12mm), and medium (9mm-14mm). Spring-loaded action enables hands-free size changes. Includes 6-1/2-Inch storage shaft for organization and quick transitions between all hex sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.