Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS50LMCLNL12, 171.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3753685
- Zoro # G3568529
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Overall Length
171.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM50TSS50LMCLNL12
Insert Size
120408 (432)
Rake
-5 Degrees Axial, -8 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3753685
- Zoro #
- G3568529
- UPC #
- 4059782021297
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSS50LMCLNL12
- Cutting Direction
- Left Hand
- Rake
- -5 Degrees Axial, -8 Degrees Radial
- Cutting Application
- Boring
- Number of Coolant Holes
- 1
- ISO Number
- KM50TSS50LMCLNL12
- Insert Clearance Angle
- 0 Degrees
- Insert Style
- CN
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 35.00mm
- Standards
- ISO 26622
- Insert Holding Type
- Clamp and Lock Pin
Dimensions
- Overall Length
- 171.95mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 50.00mm
- Max. Bore Depth
- 140.00mm
- Min. Bore Dia.
- 63.00mm
- Insert Cutting Edge Length
- 12.90mm
- Connection Size
- KM50TS
- Wire Rope Length
- 171.95mm
- Length
- 171.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 171.95mm, KM50TSS50LMCLNL12, 95 Degrees , 35.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.