Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS50LMCLNR12, 80 Degrees Diamond Insert Shape
- Mfr # 3753686
- Zoro # G3569944
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degrees Diamond
ANSI Code
KM50TSS50LMCLNR12
Shank Dia.
50.00mm
Insert Size
120408 (432)
Rake
-5 Degrees Axial, -8 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3753686
- Zoro #
- G3569944
- UPC #
- 4061779270052
- Country of Origin
- Multiple
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSS50LMCLNR12
- Rake
- -5 Degrees Axial, -8 Degrees Radial
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 0 Degrees
- Cutting Application
- Boring
- Insert Holding Type
- Clamp and Lock Pin
- ISO Number
- KM50TSS50LMCLNR12
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 35.00mm
- Approach Angle
- 95 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- Standards
- ISO 26622
- Insert Style
- CN
Dimensions
- Shank Dia.
- 50.00mm
- Insert Size
- 120408 (432)
- Insert Cutting Edge Length
- 12.90mm
- Max. Bore Depth
- 140.00mm
- Min. Bore Dia.
- 63.00mm
- Connection Size
- KM50TS
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, KM50TSS50LMCLNR12, 95 Degrees , 35.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.