Kmc
Cable Clamp, 3/4" dia., 1/2" W, PK10
- Zoro #: G6316970
- Mfr #: CFV1309Z1
Hover or click to zoom Tap to zoom
Key Features
- Clamp Material: Galvanized Steel
- Cable Clamping Dia.: 3/4 in
- Clamp Thickness: 0.025 in
- Clamp Band Width: 1/2 in
- Clamp Color: Gray
- Clamp Finish: Hot Dipped Galvanized
- Package Quantity: 10
- Mounting Hole Dia.: 0.2813 in
$6.99
Pk of 10, $0.70/ea
Subtotal: $6.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK50 CO0813Z1
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 COL1209AL
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 COV1013Z1
- KMC Clamp, Cushioned, EPDM, Dia 7/8 In, PK25 COL1409AL
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK10 CFV0409Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 COL0409SSS
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK2500 CH0809Z1
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK1000 CO0909Z1
- KMC Cable Clamp, 2-3/4" dia., 3/4" W, PK5 COV4513Z1
- ZSI Wing Clip, Steel, PK100 WC8
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 CHV1709Z1
- Kmc Cable Clamps & Clips