
Shop KPLUNGE
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Arctic Fox 1-Person Inflatable Cold Plunge, PVC Insulated Lid, 1 HP Chiller and Heater in Gray
Mfr # CP-IFBAR-1HP
Zoro # G016382999
product price: $4,003.99
/eaKey Features
Wall Thickness
3.9 in
Width
39 in
Height
39 in
Material
Drop-stitch fabric
Includes
WIFI, hot spot
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP-IFBAR-1HP
Zoro #
G016382999
UPC #
191042096592
Country of Origin
China
Dimensions
Wall Thickness
3.9 in
Width
39 in
Height
39 in
Depth
39 in
Soaking Depth
24.4 in
Interior Depth
35 in
Interior Height
35 in
Basin Width
35 in
Details
Material
Drop-stitch fabric
Includes
WIFI, hot spot
Shape
Round
Watts
1150 W
Water Capacity
88 gal
Exterior Color
Grey
Max. Working Temp.
104°F
Interior Color
Blue
Voltage
120 V
Tub Type
Chiller
Item
Inflatable Tub
Power Type
Plug-in
Features
PVC Water proof canvas, drop-stitch layer, thermal insulation, temperature lock layer, pvc waterproof layer, ETL certificated chiller, Ozone disinfection, App control, TFT Touch panel
Plastic or Resin
Yes
Description
Wherever life takes you, your recovery goes too. The KPLUNGE Arctic Fox 39 1-person inflatable cold plunge/hot tub with a 1 HP chiller is perfect for athletes in training or anyone ready to start their day or evening relaxation. This 88-gallon, 39x39x35 in. cold plunge inflates quickly with a hand pump and fits perfectly indoors or outdoors. Control your experience using the touchpad or a WiFi-enabled app. Thoughtfully equipped with everything you need for comfort and convenience.
- INFLATABLE COLD AND HOT TUB: Recover or relax anytime with the KPLUNGE Arctic Fox 1-person inflatable cold plunge and hot tub.
- DURABLE PVC CONSTRUCTION: Built from high-quality PVC for long-lasting use in any environment without any hassle.
- ENHANCED RECOVERY: Perfect for post-workout recovery or a refreshing daily plunge, especially for athletes or anyone.
- 1 HP CHILLER AND HEATER: The KPLUNGE powerful 1 HP chiller and heater can go as low as 38°F to as high as 104°F.
- SMART CONTROL FEATURES: Control every moment with ease using the touchscreen or the WiFi app from anywhere.
- ADVANCED WATER FILTRATION: Stay worry-free with a replaceable filter system that keeps your water clean and clear.
- QUICK-INFLATION HAND PUMP: Set up your cold plunge tub/hot tub easily with the included quick-inflation hand pump.
- THICK INSULATED COVER: Keeps water cold/hot while not in use, helping the chiller maintain temperature more efficiently.
- MODERN COLOR DESIGN: Features a snow ash grey exterior and blue interior ice bath tub/hot tub for a clean, spa-like look.
- CHILD-SAFETY LID CLIPS: Keep the lid securely fastened when not in use for added protection and peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.