Shop LEDVANCE

UFO 5A, SELECTABLE WATTAGE 240/280/320,

  • Mfr # UFO5AS320HUVD8SC7BL

  • Zoro # G824159110


product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
LED Replacement For
750-1,000 HPS or MH
Product Type
High Bay Luminaire
Ambient Temperature - Maximum
122 Degrees F
Light Output
36,000 lm, 42,000 lm, 48,000 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFO5AS320HUVD8SC7BL
Zoro #
G824159110
UPC #
046135660641
Country of Origin
Mexico

Dimensions

Overall Length
11 13/16 in
Suggested Mounting Height - Minimum
45 ft
Nominal Length
11 13/16 in
Cord Length
6 ft
Overall Width
14 3/16 in
Overall Height
5 in
Suggested Mounting Height - Maximum
50 ft
Wire Rope Length
11 13/16 in
Length
11 13/16 in

Details

Item
Bay Lighting Fixture
IP Rating
IP65
LED Replacement For
750-1,000 HPS or MH
Product Type
High Bay Luminaire
Ambient Temperature - Maximum
122 Degrees F
Light Output
36,000 lm, 42,000 lm, 48,000 lm
Rated Life
100,000 hr
Color Rendering Index
80
Color Temperature
3500K, 4000K, 5000K
Temperature Code
T6
Power Source
Hardwired
Housing Color
Black
Voltage
277 to 480V AC
Lumen Selectable
Selectable
Light Distribution
General
Color Selectable
Selectable
Housing Material
Aluminum
Housing Finish
Black
Standards
cULus, FCC, NSF Rated, RoHS
Series
UFO High Bay Dual Selectable TAA
Ambient Temperature - Minimum
-40 Degrees F
Maximum Fixture Wattage
320 W
Dimmable
Yes
Bay Light Type
High Bay
Includes
3 ft Dimming Cable, 6 ft Power Cable, Open Hook
Mounting Style
Suspended
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

UFO 5A, SELECTABLE WATTAGE 240/280/320,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.