Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Bollard, Round, 42 in, Blk, 24 W
- Mfr # BOLLARD2AS024UNHD8SC2R6SZBLP 1/CS 1/SKU
- Zoro # G624883345
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 to 347V AC
Overall Height
42 in
Overall Diameter
8 in
Housing Color
Black
Operating Temperature - Maximum
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOLLARD2AS024UNHD8SC2R6SZBLP 1/CS 1/SKU
- Zoro #
- G624883345
- UPC #
- 046135637414
- Country of Origin
- Viet Nam
- Item
- LED Bollard
- Voltage
- 120 to 347V AC
- Housing Color
- Black
- Operating Temperature - Maximum
- 122 Degrees F
- Color Temperature
- 3000K, 4000K, 5000K
- Color Selectable
- Selectable
- Housing Material
- Aluminum
- Rated Life
- 100,000 hr
- Operating Temperature - Minimum
- -40 Degrees F
- Light Output
- 1,550 lm, 1,900 lm, 2,250 lm
- Battery Recharge Time
- 24 hr
- Color Rendering Index
- 80
- IP Rating
- IP65
- Fixture Wattage
- 24 W
- Power Source
- Hardwired
- Lumen Selectable
- Selectable
- Light Distribution Selectable
- Selectable
- Standards
- cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
- Includes
- (3) J-Bolts, Triangular Support
Dimensions
- Overall Height
- 42 in
- Overall Diameter
- 8 in
- Manufacturers Warranty Length
- 5 yr
Description
LED Bollard, Fixture Wattage 24 W, Voltage 120 to 347V AC, Bollard Top Shape Round, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Rated Life 100,000 hr, IP Rating IP65, Standards cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.