Vapor Tight Luminaire, LED, 6500 lm

  • Mfr # VAPOR3A/S025UNHD8SC7/24/GR

  • Zoro # G516560934


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
SMD
Lamp Watts
15.00/20.00/25.00
Fixture Wattage
25 W
Voltage
120 V
Housing Material
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VAPOR3A/S025UNHD8SC7/24/GR
Zoro #
G516560934
UPC #
046135656996
Country of Origin
Thailand

Dimensions

Overall Height
3 3/8 in
Overall Depth
26 1/4 in
Overall Width
3 1/4 in
Manufacturers Warranty Length
5 yr
Nominal Length
26.22 in
Width
3.23 in
Height
3.346 in

Details

Item
Vapor-tight
Lamp Type
SMD
Lamp Watts
15.00/20.00/25.00
Fixture Wattage
25 W
Voltage
120 V
Housing Material
Polycarbonate (PC)
Includes Lamp
Lamp Included
Metal Halide Wattage Equivalency
150 W
High Pressure Sodium Wattage Equivalency
70 W
Incandescent Wattage Equivalency
100 W
Low Pressure Sodium Wattage Equivalency
70 W
Color Temperature
3000K, 4000K, 5000K
Light Output
3,400 lm
Fixture Lens Material
Polycarbonate
IP Rating
IP66
Rated Life
100000
Light Distribution Type - IESNA
Type III
Power Source
Hardwired
Lumen Selectable
Selectable
Light Technology
LED
Color Selectable
Selectable
Color Rendering Index
> 80
Standards
cULus
Operating Temperature - Minimum
-40 Degrees F
Housing Color
Gray
Operating Temperature - Maximum
122 Degrees F
Lumens
2100/2760/3400
Efficacy (LPW)
138 lm/W
Fixture Warranty
5 years
Mounting
Surface
Color Temp.
3500/4000/5000
Total Harmonic Distortion
< 20 %
Power Factor
≥0.90
Finish
Gray

Description

Vapor Tight Luminaire, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 25 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Rectangular, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, Includes Lamp Lamp Included, Standards DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.