UL263 rated microdisk, 1200lm, 120-277V

  • Mfr # LEDMD6R3B1200UNVD9SC3WH
  • Zoro # G724159418
product price: 
$
78.19
/ea

Key Features

Airtight
Yes
Includes
Quick Connectors
Voltage
120 to 277V AC
Housing Material
Plastic
Housing Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEDMD6R3B1200UNVD9SC3WH
Zoro #
G724159418
UPC #
046135635953
Country of Origin
Cambodia
Item
Round Slim Microdisk
Airtight
Yes
Includes
Quick Connectors
Voltage
120 to 277V AC
Housing Material
Plastic
Housing Color
White
Ambient Temperature - Maximum
104 Degrees F
Light Output
1,200 lm
Color Rendering Index
92
IC Rating
IC
Ambient Temperature - Minimum
-4 Degrees F
Dimmable
Yes
Series
LEDMD
Rated Life
50,000 hr
Color Selectable
Selectable
Environmental Rating
Wet Location Rated
Maximum Fixture Wattage
14 W
Dimming Method
0-10V
Standards
ASTM E283-2004 Airtight, cETLus, cULus, Energy Star Certified, FCC, FT6 Listed Cable, RoHS, TAA, Title 24 Compliant
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Trim Color
White
Lumen Selectable
Not Selectable
Ceiling Type
Flat Ceiling
LED Replacement For
120W INC, 23W CFL
Trim Material
Aluminum, Plastic
Reflector or Baffle Color
White

Dimensions

Outside Diameter
6 13/16 in
Overall Height
2 3/8 in
Manufacturers Warranty Length
5 yr
Nominal Size
6 in
Overall Length
6 7/8 in
Overall Width
6 7/8 in
Wire Rope Length
6 7/8 in
Length
6 7/8 in

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 6 in, Light Output 1,200 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 92, Voltage 120 to 277V AC, Overall Height 2 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Not Applicable, Series LEDMD, Outside Diameter 6 13/16 in, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.