.00 Extra High Torque Farm Duty Motor
- Mfr # 113290
- Zoro # G023931036
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
1,725 RPM
Frame
56C
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113290
- Zoro #
- G023931036
- UPC #
- -
- Country of Origin
- United States
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 0.33
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
LEESON Extra High Torque Farm Duty motor, PEMS 113290 (Catalog 113290.00), 1/3 HP capacitor-start single-phase motor delivering 1725 RPM with a 56 frame and 6.5 in diameter; TEFC enclosure, 115/208-230V, reversible rotation, manual overload protection, rolled steel construction and single-speed design for demanding farm-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.