3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM

  • Mfr # 5K49MN6080

  • Zoro # G0352322


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1/2
No. of Speeds
1
RPM Range
1,101-1,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5K49MN6080
Zoro #
G0352322
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Resilient Ring Dia.
2 1/4 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Body Dia.
6 7/16 in
Length Less Shaft
8 5/8 in
Overall Length
10 1/2 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1/2
No. of Speeds
1
RPM Range
1,101-1,200
Nameplate RPM
1,140
Voltage
208-230/460V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
104 Degrees F
Nominal Efficiency
72 %
Duty
Continuous
Hz
60 Hz
Full Load Amps
2.6-2.6,1.3 A
Motor Frame Material
Steel
Motor Bearings
Ball
Standards
CSA (MC236833), UL (E46035)
Ring to Ring Center
7 15/16 in
Ins. Class
B
Motor Mounting Position
Horizontal
Mounting Stud Pattern
4-3/16 in x 4-3/16 in
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Weight
24 lb
Usable @ 208V
Yes
Usable @ 200V
No

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 2.6-2.6/1.3 A Full Load Amps, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.