Zoro Homepage

50 Hz Motor, 1 HP, 1425,110/220 V, 56, TEFC

  • Mfr # 113911.00

  • Zoro # G1021334


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
56
Phase
Single
Motor Thermal Protection
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113911.00
Zoro #
G1021334
UPC #
691720012765
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 3/4 in
Shaft Length
1 7/8 in
Overall Length
12 1/2 in

Details

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
56
Phase
Single
Motor Thermal Protection
Manual
Motor Mounting Type
Rigid Base
Full Load Amps
12.8/6.4 A
Item
50 Hz Motor
Motor Mounting Position
Horizontal
RPM Range
1,401-1,500
Ambient Temperature
40 Degrees C
No. of Speeds
1
Motor Application
General Purpose
Voltage Compatibility
110/220-230V AC, 110/220V AC
Motor Service Factor
1
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Hz
50 Hz
Nominal Efficiency
73 %
Max. Ambient Temp.
40 Degrees C
Standards
CE Certified, CSA Certified, UL Listed
Weight
34 lb
Voltage @ 50Hz
110/220V AC
RPM @ 50Hz
1,425 RPM
Usable @ 208V
Not Usable at 208V
Service Factor @ 50Hz
1
Duty Cycle
Continuous
Full Load Amps @ 50Hz
12.8/6.4 A
Usable @ 200V
Not Usable at 200V
HP @ 50Hz
1 hp
NEMA Design
None
Motor Frame Material
Steel

Description

50 Hz Motor, Single Phase, Motor Design Capacitor-Start, Not Applicable HP, Nameplate RPM Not Applicable, No. of Speeds 1, Voltage Not Applicable, Full Load Amps 12.8/6.4 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.