Zoro Homepage

50 Hz Motor, 3 HP, 2850,220 V, 145T, TEFC

  • Mfr # 121070.00

  • Zoro # G1426327


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
145T
Phase
Single
Motor Thermal Protection
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121070.00
Zoro #
G1426327
UPC #
691720016671
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Length Less Shaft
12 1/4 in
Overall Length
14 7/16 in

Details

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
145T
Phase
Single
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
12.4 A
Motor Bearings
Ball
Voltage Compatibility
110/220-230V AC, 110/220V AC, 220V AC
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
Footnotes
24
RPM Range
1,801-3,000
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Hz
50 Hz
Ambient Temperature
40 Degrees C
Item
50 Hz Motor
Ins. Class
F
Nominal Efficiency
84 %
Max. Ambient Temp.
40 Degrees C
NEMA Design
L
Weight
53 lb
Usable @ 200V
Not Usable at 200V
Service Factor @ 50Hz
1
Standards
CE Certified, CSA Certified, UL Listed
Duty Cycle
Continuous
Voltage @ 50Hz
220V AC
Full Load Amps @ 50Hz
12.4 A
RPM @ 50Hz
2,850 RPM
HP @ 50Hz
3 hp
Usable @ 208V
Not Usable at 208V
Motor Frame Material
Steel

Description

50 Hz Motor, Single Phase, Motor Design Capacitor-Start/Run, Not Applicable HP, Nameplate RPM Not Applicable, No. of Speeds 1, Voltage Not Applicable, Full Load Amps 12.4 A, 145T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.