Shop LEESON

AC Gearmotor, TENV, 30RPM, 115V AC

  • Mfr # M1145024.00
  • Zoro # G7040471

product price: 
$
765.99
/ea
Free Shipping & Returns

Key Features

Service Factor
1
Motor Type
Permanent Split Capacitor
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Duty Class
Continuous
Includes Capacitor
Capacitor Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1145024.00
Zoro #
G7040471
UPC #
691720092071
Country of Origin
United States
Service Factor
1
Motor Type
Permanent Split Capacitor
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Duty Class
Continuous
Includes Capacitor
Capacitor Included
Input Horsepower
0.06 hp
Bearing Type
Needle
Item
AC Gearmotor
Phase
Single
Nameplate Speed
30 RPM
Rotation
CW/CCW
Full Load Current
1.0/0.50 A
Maximum Torque
135 in-lb
Brake Type
None
Maximum Ambient Temperature
104 Degrees F
Operating Voltage
115/230V AC
Lubrication
Semi-Fluid Grease
Overhung Load Capacity
330 lb
Keyway Type
Square
Mount Type
Horizontal or Vertical Shaft Down
Frequency
50 Hz, 60 Hz
Gear Ratio
52:1
Standards
CE, CSA, UL
Motor Enclosure
Totally Enclosed Nonventilated
Shaft Orientation
Parallel
Thermal Protection
None
Motor Insulation Class
F
Capacitor Required
Yes
Gear Material
Steel
Maximum Output Speed
30 RPM
Starting Torque
135 in-lb
Number of Output Shafts
1
Includes
Conduit Box
Includes Junction/Conduit Box
Yes
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Features
Permanent Split Capacitor design rated for 115/230VAC 60/50 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Optional conduit box available

Dimensions

Overall Width
5.63 in
Output Shaft Height
3.51 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Length
1 1/2 in
Length Less Shaft
8.96 in
Keyway Width
15/79 in
Mount Hole Center-to-Center Length
1.5 in
Output Shaft Diameter
5/8 in
Overall Length
10.46 in
Fits Chest Size
Permanent Split Capacitor design rated for 115/230VAC 60/50 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Optional conduit box available
Overall Height
5.13 in
Keyway Depth
1 in
Length
10.46 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 30 RPM, Maximum Torque 135 in-lb, Overhung Load Capacity 330 lb, Rotation CW/CCW, Output Shaft Height 3.51 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/230V AC, Gear Ratio 52:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.