AC GM, TEFC, 59RPM, 115/208-230 V, 248 in-lb

  • Mfr # 107005.00
  • Zoro # G2491033
product price: 
$
1,052.00
/ea
Free Shipping & Returns

Key Features

Includes Junction/Conduit Box
Yes
Operating Voltage
115/208-230V AC
Frequency
60 Hz
Keyway Type
Square
Seal Type
Heavy Duty Industrial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107005.00
Zoro #
G2491033
UPC #
691720006337
Country of Origin
United States
Includes Junction/Conduit Box
Yes
Item
AC Gearmotor
Operating Voltage
115/208-230V AC
Frequency
60 Hz
Keyway Type
Square
Seal Type
Heavy Duty Industrial
Housing Material
Die Cast Aluminum
Input Horsepower
0.25 hp
Maximum Torque
248 in-lb
Rotation
CW/CCW
Motor Type
Capacitor-Start
Standards
CSA, UL
Includes Capacitor
Capacitor Included
Motor Insulation Class
B
Thermal Protection
None
Maximum Ambient Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical with Shaft Down
Bearing Type
Needle
Service Factor
1.15
Nameplate Speed
59 RPM
Shaft Orientation
Parallel
Includes
Conduit Box
Gear Ratio
29:1
Mount Type
Horizontal or Vertical Shaft Down
Lubrication
Heavy Duty Gear Oil
Motor Enclosure
Totally Enclosed Fan-Cooled
Full Load Current
5.4/2.7 A
Phase
Single
Number of Output Shafts
1
Starting Torque
248 in-lb
Brake Type
None
Overhung Load Capacity
625 lb
Motor Duty Class
Continuous
Capacitor Required
Yes
Maximum Output Speed
59 RPM
Features
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Capacitor start designs rated for 115/230VAC 60 HZ input, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support

Dimensions

Keyway Length
1 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Capacitor start designs rated for 115/230VAC 60 HZ input, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support
Overall Height
7.69 in
Overall Length
13.42 in
Output Shaft Diameter
3/4 in
Mount Hole Center-to-Center Width
7.13 in
Length Less Shaft
11.92 in
Output Shaft Height
2.94 in
Keyway Depth
1 1/16 in
Mount Hole Center-to-Center Length
2.5 in
Overall Width
8.13 in
Output Shaft Length
1 1/2 in
Keyway Width
15/79 in
Length
13.42 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 59 RPM, Maximum Torque 248 in-lb, Overhung Load Capacity 625 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/208-230V AC, Gear Ratio 29:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes

Ratings & reviews