Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 3/4 hp HP, 56C Frame, 115/230V AC Voltage

  • Mfr # 110905.00

  • Zoro # G011420306


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 120/208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110905.00
Zoro #
G011420306
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9 9/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
11 1/2 in

Details

Motor Design
Capacitor-Start
Item
General Purpose Motor
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 120/208-240V AC
Frame
56C
Voltage
115/230V AC
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
10.8/5.4 A
Weight
29 lb
Usable @ 208V
Not Usable at 208V
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Ins. Class
B
NEMA Design
L
Standards
CSA, UL Listed
Motor Bearings
Ball
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
No. of Speeds
1
Motor Frame Material
Steel
Removable Base
Permanently Lubricated
Hz
60 Hz
Part Winding Start Capable
No
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Not Inverter Rated
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,725 RPM
Motor Application
General Purpose
Motor Shaft Design
Keyed
Nominal Efficiency
70 %

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 10.8/5.4 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.