Capacitor-Start/Run Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 056B17T20

  • Zoro # G5716417


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/2
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056B17T20
Zoro #
G5716417
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
10 1/2 in
Body Dia.
5 11/16 in
Shaft Length
2 in
Length Less Shaft
8 1/2 in

Details

Item
Belt Drive Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/2
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
56
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Auto
Motor Service Factor
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Frame Material
Steel
Standards
CSA (LR2025), UL (E6312)
Nominal Efficiency
78.7 %
Full Load Amps
4.6/2.3 A
Hz
60 Hz
Duty
Continuous
Ins. Class
B
Frame Material
Rolled steel
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
Weight
22 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 4.6/2.3 A Full Load Amps, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.