Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 5KCP39SNB482S

  • Zoro # G0387567


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCP39SNB482S
Zoro #
G0387567
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
3 11/16 in
Overall Length
16 1/16 in
Length Less Shaft
12 3/8 in
Body Dia.
5 5/8 in
Lead Length
8 in
Stud Size
#8-32

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
48Z
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Face
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Full Load Amps
5.8-5.6/2.8 A
Standards
CSA Certified, UL Recognized
Duty
Continuous
Nominal Efficiency
67 %
Motor Bearings
Ball
Application
General Purpose
Ins. Class
B
Motor Service Factor
1
Motor Shaft Design
Keyed with Single Flat
Stud Quantity
8
Capacitor Required
4UHA7
Hz
60 Hz
Features
Shaft Slinger, Shaft With Flat
Weight
21 lb
Output Watts
750 W
Removable Base
No
Usable @ 200V
Yes
Extended Thru-Bolts
No
Bearing Protection
Rain Shields
Duty Cycle
Continuous
Motor Frame Material
Steel
Conduit Box Location
Exterior
Usable @ 208V
Yes

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 5.8-5.6/2.8 A Full Load Amps, 48Z Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.