Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 HP, 48Z Frame

  • Mfr # 5KH35JN26X

  • Zoro # G7345453


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/3
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH35JN26X
Zoro #
G7345453
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 3/4 in
Length Less Shaft
8 1/16 in
Stud Size
#8-32
Body Dia.
5 5/8 in
Bolt Circle Dia.
5-1/8"
Resilient Ring Dia.
2 1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
9 15/16 in

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Phase
Single
HP
1/3
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
230V AC
Motor Shaft Rotation
CW/CCW
Frame
48Z
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Ins. Class
B
Ring to Ring Center
7 11/16 in
Motor Service Factor
1.35
Capacitor Required
No
Duty
Continuous
Full Load Amps
3.3 A
Motor Bearings
Ball
Stud Quantity
4
Standards
CE, CSA (MC236833), UL (E14133)
Nominal Efficiency
58.7 %
Hz
60 Hz
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Shaft Design
Flat
Application
Fan/Blower
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
Motor Frame Material
Steel
Weight
16 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, 3.3 A Full Load Amps, 48Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.