DC Permanent Magnet Motor, 34

  • Mfr # M1130120.00
  • Zoro # G712192069
product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
34
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1130120.00
Zoro #
G712192069
UPC #
691720091395
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1/4
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
34
Full Load Amps
1.3 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Bearings
Ball
Motor Mounting Type
Face/Base
Ins. Class
F
Standards
CE, CSA Certified, UL Listed
Weight
14 lb
Duty Cycle
Continuous
Motor Service Factor
1
Motor Design
Permanent Magnet
Brush Type
External
Nominal Efficiency
77.2 %
Max. Ambient Temp.
104 Degrees F
Motor Sub Application
General Purpose
Motor Application
General Purpose
Voltage Compatibility
180V DC
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate Voltage
180V DC
Full Load Current
1.3 A
Bearing Type
Ball
Nameplate Service Factor
1
Application
General Purpose
Insulation Class
F
Shaft Design
Keyed
Ambient Temperature - Maximum
104 Degrees F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
DC Motor

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
2 1/16 in
Overall Length
10 5/8 in
Stud Size
3/8"-16
Length Less Shaft
8 9/16 in
Mounting Stud Thread Size
3/8"-16
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Frame Size
34
Wire Rope Length
10 5/8 in
Length
10 5/8 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/4 HP, Nameplate RPM 1,750, Voltage 180V DC, 1.3 A Full Load Amps, 34 Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 2 1/16 in, Motor Shaft Design Keyed

Ratings & reviews