DC Permanent Magnet Motor, 56C

  • Mfr # MT-033
  • Zoro # G512477786
product price: 
$
427.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-033
Zoro #
G512477786
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1/3
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
3.7 A
RPM Range
1,701-1,800
Standards
CE, CSA, UL
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Mounting Type
Rigid Base
Voltage Compatibility
90V DC
Extended Thru-Bolts
Yes
Motor Frame Material
Steel
Ins. Class
F
Duty Cycle
Continuous
Motor Bearings
Ball
Motor Design
Permanent Magnet
Motor Application
General Purpose
Removable Base
Yes
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Weight
20 lb
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Stud Quantity
4
Brush Type
Replaceable Brushes
Insulation Class
F
Product Type
DC Motor
Full Load Current
3.7 A
Nameplate Voltage
90V DC
Nameplate Service Factor
1
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Mounting Stud Pattern
4 3/8"-16
Includes
Removable Base
Nameplate Horsepower
1/3 hp

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 13/16 in
Bolt Circle Dia.
5 7/8 in
Overall Length
11 11/16 in
Stud Size
3/8"-16
Shaft Length
1 7/8 in
Frame Size
56C
Mounting Stud Thread Size
3/8"-16
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Wire Rope Length
11 11/16 in
Length
11 11/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/3 HP, Nameplate RPM 1,750, Voltage 90V DC, 3.7 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews