Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-031
  • Zoro # G512477830

product price: 
$
366.36
/ea
Free Shipping & Returns

Key Features

HP
1/4
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT-031
Zoro #
G512477830
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 7/8 in
Length Less Shaft
9 13/16 in
Stud Size
3/8"-16
Overall Length
11 11/16 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56C
Mounting Stud Thread Size
3/8"-16
Wire Rope Length
11 11/16 in
Length
11 11/16 in

Details

Item
DC Permanent Magnet Motor
HP
1/4
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
2.6 A
RPM Range
1,701-1,800
Motor Design
Permanent Magnet
Removable Base
Yes
Brush Type
Replaceable Brushes
Motor Bearings
Ball
Voltage Compatibility
90V DC
Ins. Class
F
Duty Cycle
Continuous
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Weight
19 lb
Standards
CE, CSA, UL
Motor Application
General Purpose
Stud Quantity
4
Motor Frame Material
Steel
Motor Mounting Type
Rigid Base
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Service Factor
1
Extended Thru-Bolts
Yes
Product Type
DC Motor
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Nameplate Voltage
90V DC
Nameplate Service Factor
1
Includes
Removable Base
Frame Material
Steel
Bearing Type
Ball
Full Load Current
2.6 A
Mounting Stud Pattern
4 3/8"-16

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1/4 HP, Nameplate RPM 1,750 RPM, Voltage 90V DC, 2.6 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.