Shop WEG

Single Phase Auger Drive

  • Mfr # 17325118
  • Zoro # G923357974

product price: 
$
574.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
Flange
HP
3/4 hp
Voltage
230V AC
Nominal Efficiency
68 %
Finish
Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17325118
Zoro #
G923357974
UPC #
7909927728420
Country of Origin
Mexico

Dimensions

Body Dia.
6.375 in
Length Less Shaft
10 7/8 in
Bolt Circle Dia.
7 1/4 in
Shaft Dia.
1/2 in
Shaft Length
1 3/4 in
Wire Rope Length
12 9/16 in
Overall Length
12 9/16 in
Length
12 9/16 in

Details

Item
Farm Duty Motor
Motor Mounting Type
Flange
HP
3/4 hp
Voltage
230V AC
Nominal Efficiency
68 %
Finish
Painted
Frame
56Z
Standards
cCSAus, NEMA MG-1, UR
Bearing Protection
V-Ring
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Hz
60 Hz
Motor Sub Application
Crop Dryer
Nameplate RPM
2,895 RPM
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
Agriculture
Weight
32.4 lb
Full Load Amps
3.63 A
Phase
Single
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 2,895 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 3.63 A, 56Z Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Frame Material Steel, Finish Painted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.