Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DDB Motor, 1/3 HP, 1725 rpm, 1-Ph, Dripproof

  • Mfr # 056C17D2101

  • Zoro # G8796426


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
8 3/4 in
Body Dia.
5 5/8 in
Shaft Length
5 11/16 in
Motor Shaft Design
Threaded
Max. Ambient Temp.
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17D2101
Zoro #
G8796426
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 3/4 in
Body Dia.
5 5/8 in
Shaft Length
5 11/16 in
Overall Length
14 7/16 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/2 in
Body Diameter
5 5/8 in

Details

Motor Shaft Design
Threaded
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Mounting Position
Horizontal
Motor Service Factor
1.35
No. of Speeds
1
Item
Dryer Motor
RPM Range
1,701-1,800
Hz
60 Hz
Frame
56Z
Motor Design
Capacitor-Start
Full Load Amps
5.8/2.8-2.9 A
Motor Application
Laundry Dryer
Phase
Single
Voltage
115/208-230V AC
Duty
Continuous
Motor Bearings
Ball
Motor Shaft Rotation
CCWSE
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Capacitor Required
Capacitor Not Required
Application
Commercial Laundry Dryer
Nominal Efficiency
0.62 %
Nameplate RPM
1,725 RPM
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Mounting Type
Cradle Base
HP
1/3 hp
Ring to Ring Center
8 7/16 in
Motor Enclosure Design
Open Drip Proof
Standards
CSA Certified (LR2025), UL Recognized (E6312)
Conduit Box Position
F1
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 200V
No
Motor Frame Material
Steel
Weight
20 lb
Number of Shafts
1
Number of Speeds
1
Mounting
Rigid Base
Output Wattage
250 W

Description

Motor,1/3 HP,1725 rpm,56Z,115/208-230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.