Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/2 hp

  • Mfr # 056C34D2098

  • Zoro # G212190374


product price: $269.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
3,450
Voltage
115/208-230V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C34D2098
Zoro #
G212190374
UPC #
722856041661
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Overall Length
10 11/16 in
Body Dia.
5 11/16 in
Length Less Shaft
8 5/8 in
Bolt Circle Dia.
5 7/8 in

Details

HP
1/2
Nameplate RPM
3,450
Voltage
115/208-230V AC
Frame
56C
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Phase
Single
Full Load Amps
0.80 A
Motor Shaft Design
Keyed
Motor Design
Capacitor-Start
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Standards
CE, CSA Certified, UL Listed
Capacitor Required
Yes
Item
Direct Drive Blower Motor
Motor Thermal Protection
Auto
Ins. Class
B
Motor Application
Blower; Fan
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Motor Service Factor
1.6
Motor Bearings
Ball
Duty
Continuous
Voltage Compatibility
115V AC, 208V AC, 230V AC
Nominal Efficiency
62 %

Description

Direct Drive Blower Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 0.80 A Full Load Amps, 56C Frame, Output Watts 37 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1.6, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type C-Face, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.