Zoro Homepage

Direct Drive Motor, 1/8 hp

  • Mfr # 048A8O151

  • Zoro # G6194063


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/8 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A8O151
Zoro #
G6194063
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2.59"
Length Less Shaft
7 1/2 in
Body Dia.
5-11/16"
Manufacturers Warranty Length
1 yr.
Overall Length
10.09"
Stud Size
#10-32

Details

Frame
48Y
HP
1/8 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Round
Motor Shaft Rotation
Counterclockwise
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
825 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
0-1000
Voltage
115V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
2.1A
Capacitor Required
Included
Standards
UL Recognized (E6312), CSA Certified (LR2025)
Motor Shaft Design
Single Special Extension
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115V AC, 120V AC
Weight
13 lb
Motor Frame Material
Steel
Conduit Box Location
Exterior
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Motor Mounting Position
Horizontal
Conduit Box Position
F2
Rotation
CW/CCW
Mounting
Stud
Number of Speeds
1

Description

Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.8 A, 48Y Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.