Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 3,450 Nameplate RPM, 56Z Frame

  • Mfr # 111333.00

  • Zoro # G212190466


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111333.00
Zoro #
G212190466
UPC #
691720009949
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Bolt Circle Dia.
5 11/16 in
Overall Length
10 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
9 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
56Z
Motor Service Factor
1
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
3,450
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Usable @ 208V
Yes
Nominal Efficiency
70 %
Usable @ 200V
No
Duty Cycle
Continuous
Capacitor Required
Yes
Weight
32 lb
Finish
Powder Coated
Full Load Amps
12/6 A
Motor Bearings
Ball
No. of Speeds
1
Item - Farm Duty Motors
Agricultural Fan Motor
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
Voltage Compatibility
115V AC, 230V AC
Ins. Class
B
Extended Thru-Bolts
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12/6 A, 56Z Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.