General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 48Z Frame

  • Mfr # 5KCP36NNB059S
  • Zoro # G5208795
product price: 
$
127.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 hp
RPM Range
1,001-1,100
Voltage
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5KCP36NNB059S
Zoro #
G5208795
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 1/2 in
Shaft Length
2 1/2 in
Overall Length
11 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Wire Rope Length
11 in
Length
11 in

Details

Item
Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 hp
RPM Range
1,001-1,100
Voltage
115/230V AC
Frame
48Z
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,075 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Cradle Base
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Capacitor Required
Capacitor Included
Full Load Amps
7.2/3.6 A
Motor Bearings
Ball
Duty
Continuous
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Max. Ambient Temperature
40 Degrees C
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Ins. Class
B
Nominal Efficiency
57.1 %
No. of Speeds
1
Duty Cycle
Continuous
Weight
18 lb
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Usable @ 200V
Usable at 200V
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Usable at 208V
Application
Farm Duty
Drive Type
Direct Drive

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.2/3.6 A, 48Z Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Cradle Base

Ratings & reviews