Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearmotor

  • Mfr # M1135040.00

  • Zoro # G3254940


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, CSA Certified, UL Recognized
Service Factor
1
Lubrication
Semi-Fluid Grease
Overall Length
10.64 in
Shaft Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1135040.00
Zoro #
G3254940
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.64 in
Keyway Depth
3/16 in
Overall Width
4.09 in
Output Connection Depth
1 13/16 in
Keyway Width
187/1000 in
Output Shaft Diameter
5/8 in
Output Shaft Length
1 13/16 in
Keyway Length
1 1/4 in
Overall Height
6.61 in

Details

Item
AC Gearmotor
Standards
CE Certified, CSA Certified, UL Recognized
Service Factor
1
Lubrication
Semi-Fluid Grease
Shaft Orientation
Right Angle
Thermal Protection
None
Rotation
CW/CCW
Gear Ratio
10:1
Housing Material
Aluminum
Vent Type
None
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
H
Maximum Torque
25 in-lb
Efficiency
35.4%
Motor Duty Class
Continuous
Motor Frame Designation
34
Full Load Current
1.4 A
Mount Type
Special
Operating Voltage
90V AC
Keyway Type
Square
Bearing Type
Permanently Lubricated
Nameplate Speed
250 RPM
Motor Enclosure
Totally Enclosed Nonventilated
Features
Output Shaft is Field Interchangeable from Left Hand to Right Hand Style by Re-Assembly
Input Horsepower
0.13 hp
Output Location
Reversible

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 250 RPM, Maximum Torque 25 in-lb, Rotation CW/CCW, Operating Voltage 90V AC, Gear Ratio 10:1, Output Location Reversible, Shaft Orientation Right Angle, Motor Insulation Class H, Efficiency 35.4 Percent, Vent Type None, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.