General Purpose 3 Phase

  • Mfr # 145TTDR16460

  • Zoro # G323360734


product price:  $548.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM @ 50 Hz
1,455 RPM
Usable @ 208V
Not Usable at 208V
Constant Torque Rating
2:1
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145TTDR16460
Zoro #
G323360734
UPC #
691720116081
Country of Origin
Mexico

Dimensions

Frame Size
145TC

Details

Item
General Purpose 3 Phase
Nameplate RPM @ 50 Hz
1,455 RPM
Usable @ 208V
Not Usable at 208V
Constant Torque Rating
2:1
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Nameplate Service Factor @ 50 Hz
1
Usable @ 200V
Not Usable at 200V
Application
General Purpose
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Conduit Box Position
F1, F2, F3
Standards
CE, CSA, UL
Frame Material
Steel
Shaft Design
Threaded
Mounting Position
Horizontal
Efficiency Rating
Premium Efficiency (IE3)
NEMA Design Class
B
Bearing Lubrication Type
Permanently Lubricated
Full Load Current @ 60 Hz
4.4/2.2 A
Frequency
60/50 Hz
Number of Speeds
1
Full Load Current @ 50 Hz
5.0/2.5 A
Nominal Efficiency
84.1 %
Inverter Rating
Inverter Rated
Bearing Type
Ball
Duty Cycle
Continuous
Phase
Three
Nameplate Service Factor @ 60 Hz
1.15
Motor Design
Three-Phase
Nameplate Voltage @ 50 Hz
230/460V AC
Motor Enclosure Type
Open Drip Proof

Description

General Purpose 3 Phase, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84.1 Percent, CE, CSA, UL

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.