Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GP Motor, Split-Ph, Dripproof, 1/4 HP

  • Mfr # 5KH39QN9538

  • Zoro # G6102284


product price: $175.46
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Hz
60 Hz
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH39QN9538
Zoro #
G6102284
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
7 3/8 in
Shaft Length
1 1/2 in
Overall Length
8 15/16 in
Manufacturers Warranty Length
1 yr

Details

Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Hz
60 Hz
Frame
48
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Listed
Full Load Amps
5.1 A
Motor Shaft Rotation
CW/CCW
Voltage
115V AC
Nameplate RPM
1,725 RPM
Motor Design
Split-Phase
Phase
Single
Motor Frame Material
Steel
Motor Service Factor
1.35
Inverter Rated
Not Inverter Rated
Motor Application
General Purpose
Motor Mounting Position
All Angle
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Frame Material
Rolled steel
No. of Speeds
1
RPM Range
1,701-1,800
Motor Enclosure Design
Open Drip Proof
RPM Group
1701-1800
Item
General Purpose Motor
Duty
Continuous
Nominal Efficiency
57.5 %
Motor Shaft Design
Flat
HP
1/4 hp
Motor Bearings
Ball
Usable @ 208V
Not Usable at 208V
Weight
13 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.1 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.