Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B

  • Mfr # 145TTGR16040

  • Zoro # G3533117


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTGR16040
Zoro #
G3533117
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Length Less Shaft
14 3/16 in
Lead Length
18 in
Overall Length
16 1/2 in
Shaft Dia.
7/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
145T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Frame Material
Steel
Duty
Continuous
Motor Service Factor
1.15
Nominal Efficiency
86.5 %
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Listed
NEMA Design
B
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Temp. Code
T3B
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Nameplate RPM
1,760 RPM
CC Number
CC003A
Hz
60 Hz
Full Load Amps
6.0/3.0 A
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
NEMA Premium Efficient
Includes
Explosion Proof Conduit Box
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Hazardous Location Division
Division I
Weight
70.1 lb
Motor Mounting Position
Horizontal
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 6.0/3.0 A, 145T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.