Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Reverse Motor, 1/2hp, 115V AC

  • Mfr # 102021.00B

  • Zoro # G307101353


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Drip Proof
HP
1/2 hp
Nameplate RPM
1,625 RPM
Frame
S56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102021.00B
Zoro #
G307101353
UPC #
691720006191
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Overall Length
10 1/2 in

Details

Item
Instant Reverse Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Drip Proof
HP
1/2 hp
Nameplate RPM
1,625 RPM
Frame
S56C
Voltage
115V AC
Full Load Amps
6.0 A
Phase
Single
Motor Thermal Protection
Manual
Motor Bearings
Ball
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
51 %
Weight
22 lb
Standards
CE, CSA, UL
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Motor Application
General Purpose
Number of Wires
3
Hz
60 Hz
Motor Service Factor
1
Duty Cycle
Continuous
Ins. Class
F
Conduit Box Position
F1
Motor Mounting Type
C-Face
No. of Speeds
1
Usable @ 208V
Not Usable at 208V

Description

Instant Reverse Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.0 A, 56C Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type C-Face, Motor Mounting Position Horizontal, Number of Wires 3, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.