Shop LEESON
See all product information
Create Account
Marathon C335 3600 RPM Jet Pump Motor 56J Frame CS ODP
- Mfr # MC335
- Zoro # G023931524
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
HP
1
Frame
56J
Hz
60 Hz
No. of Speeds
1
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC335
- Zoro #
- G023931524
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Frame
- 56J
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- CWSE
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson Marathon 1 HP cap-start jet pump motor (3600 RPM) in 56J frame, open drip proof enclosure, single-phase, 115/208-230 V, CWSE (clockwise shaft end) rotation, auto overload and rolled steel construction. Mounting is C-face/footless, single shaft with 6.5 in diameter and amperage ratings of 13.2 and 6.5-6.6 A; shipping weight 33 lb; cross-reference GE 5KC39RG255 / 5KC39RN45X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.