Shop LEESON
See all product information
Create Account
Marathon G915A General Purpose Motor - 3/4 HP, 3450 RPM, DP, 56 Frame, 1/60/1
- Mfr # MG915A
- Zoro # G423930981
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Enclosure Design
ODP
Body Dia.
6.5 in
Frame
56
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG915A
- Zoro #
- G423930981
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 0.75
- Motor Enclosure Design
- ODP
- Frame
- 56
- Motor Shaft Rotation
- Reversible
- Hz
- 60
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
Description
Leeson Marathon G915A 3/4 HP cap-start general purpose motor, frame 56 with 6.5 in diameter, open drip-proof enclosure, single-phase 115/230 V and reversible rotation, mounted on a rigid base with a single shaft. Rated 7.2/3.6 A, no overload device, rolled steel construction, dimensions 18.00 x 13.00 x 12.00 and weight 27.00; supplier stock PEM-MG915A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.