Shop LEESON
See all product information
Create Account
Marathon KG219 Jet Pump Motor 3450 RPM 56J ODP 3/4 HP
- Mfr # MKG219
- Zoro # G023931982
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
No. of Speeds
1
Frame
56J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKG219
- Zoro #
- G023931982
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Frame
- 56J
- HP
- 0.75
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- Reversible
Description
Leeson MARATHON 3/4F 3450 56J ODP three-phase jet pump motor, 3/4 HP, 56J frame with 6.5-inch diameter, 208-230/460 V supply and reversible rotation in an open drip proof enclosure. C-face/footless mounting with single shaft, rolled steel construction, amperage 2.6/2.6,1.3, cross-reference GE 5K37MN38/5K38NG196, supplier stock PEM-MKG219.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.