Motor, 1 HP, OEM Replacement Brand: Carrier, Marathon Replacement For: 56T11D33, HD52VE214
Mfr # 056T11D5209
Zoro # G6086132
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Frame
56
HP
1 HP
Motor Application
OEM Replacement
Motor Design
Squirrel Cage Induction Run
Motor Enclosure Design
Drip Proof Air Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
056T11D5209
Zoro #
G6086132
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8"
Shaft Length
1.88"
Length Less Shaft
12 7/8 in
Body Dia.
7-1/16"
Manufacturers Warranty Length
1 yr.
Overall Length
14.8"
Stud Size
#10-32
Description
Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 200-230/460V AC, Full Load Amps 6.6-6.0/3.0 A, 56 Frame, OEM Replacement Brand Carrier, Marathon, Replacement For 56T11D33, HD52VE214, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 70 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.