Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3-Ph, 3/4 HP, 208-230/460V, 56J

  • Mfr # 056T34F5343

  • Zoro # G7514367


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 5/16 in
Motor Design
3-Phase
Includes
Drip Cover
Voltage
208-230/460V AC
Motor Application
Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T34F5343
Zoro #
G7514367
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 5/16 in
Shaft Length
2 5/8 in
Shaft Dia.
5/8 in
Body Dia.
7.4 in
Length Less Shaft
10 1/16 in
Bolt Circle Dia.
5 7/8 in

Details

Motor Design
3-Phase
Includes
Drip Cover
Item
General Purpose Pump Motor
Voltage
208-230/460V AC
Motor Application
Pump
Motor Bearings
Ball
Motor Shaft Design
Threaded
Ins. Class
B
Motor Mounting Position
Horizontal, Vertical Shaft Down
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Full Load Amps
3.2-3.0/1.60
Shaft Material
Stainless Steel
Motor Mounting Type
Face/Base
Nominal Efficiency
74 %
Duty
Continuous
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Standards
CE Mark, CSA Certified, UL Recognized
Frame
56J
Nameplate RPM
3,450
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Rotation
CW/CCW
Hz
60/50
RPM Range
3,001-3,600
Motor Sub Application
Jet Pump
HP
3/4
HP @ 50Hz
3/4
Conduit Box Position
F1
NEMA Design
B
Full Load Amps @ 50Hz
3.2-3.0/1.60
No. of Speeds
1
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Usable @ 200V
No
RPM @ 50Hz
3,450
Voltage @ 50Hz
460
Motor Frame Material
Steel
Conduit Box Location
Exterior
Usable @ 208V
Yes
Weight
26 lb
Shaft Type
Threaded 7/16-20 UNF-2A R.H Thread

Description

General Purpose Pump Motor, Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 3.2-3.0/1.60, Full Load Amps @ 50Hz 3.2-3.0/1.60, HP 3/4, HP @ 50Hz 3/4, Includes Drip Cover, Ins. Class B, Length Less Shaft 10 1/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.