Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Split Ph, 1/3 HP, 3450,115V, 56C, ODP

  • Mfr # 5KH39EN2552X

  • Zoro # G1638445


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Max. Ambient Temp.
50 Degrees C
Motor Application
Pump
Motor Enclosure Design
Open Dripproof
Phase
Single
Motor Shaft Rotation
CCWSE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH39EN2552X
Zoro #
G1638445
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5.6 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 in
Bolt Circle Dia.
4 1/2 in
Lead Length
4 in, 6 in
Length Less Shaft
9 1/8 in

Details

Max. Ambient Temp.
50 Degrees C
Motor Application
Pump
Motor Enclosure Design
Open Dripproof
Phase
Single
Motor Shaft Rotation
CCWSE
Nominal Efficiency
54.5 %
Motor Thermal Protection
Auto
Duty
Continuous
Shaft Material
Stainless Steel
Motor Shaft Design
Keyed
Frame
56C
Motor Mounting Position
All Angle
Motor Service Factor
1.75
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
6.2
Item
Jet Pump Motor
RPM Range
3,001-3,600
Voltage
115V AC
Motor Design
Split-Phase
Nameplate RPM
3,450
HP
1/3
Ins. Class
B
Hz
60 Hz
Motor Mounting Type
Face
Standards
CE Mark, CSA Certified, UL Recognized
Motor Sub Application
Jet Pump
Duty Cycle
Continuous
Usable @ 200V
No
No. of Speeds
1
Weight
18 lb
Motor Bearings
Ball
Usable @ 208V
No
Motor Frame Material
Steel
Shaft Type
Keyed

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 4 1/2 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 6.2, HP 1/3, Ins. Class B, Lead Length 4 in, 6 in, Length Less Shaft 9 1/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: AZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.