Motors-1.5HP, 115/208-230V, 1740RPM, DP, Rigid Mount, 1.15 SF, 81.5 Eff.

  • Mfr # E113266.00
  • Zoro # G305999037
product price: 
$
1,452.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E113266.00
Zoro #
G305999037
UPC #
691720011881
Country of Origin
United States

Description

General purpose, capacitor start-capacitor run motor: 1.5hp, 1740 rpm, drip-proof (dp) enclosure, 56h frame, rigid mount, 115/208-230v, 1ph, 60hz, name plate amps 13.4/6.7, continuous duty, 1.15 service factor, manual thermal protection, efficiency: 81.5, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft length 1-7/8, shaft diameter 5/8.drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews