Zoro Homepage

Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J

  • Mfr # 5KC36JN269X

  • Zoro # G2238625


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
7.6, 3.8
Motor Bearings
Ball
Voltage
115/230V AC
Motor Mounting Position
All Angle
Shaft Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC36JN269X
Zoro #
G2238625
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 3/8 in
Body Dia.
5.6 in
Overall Length
10 13/16 in
Shaft Dia.
5/8 in
Length Less Shaft
8 7/16 in
Bolt Circle Dia.
2 15/16 in
Height
6 1/2 in

Details

Full Load Amps
7.6, 3.8
Motor Bearings
Ball
Voltage
115/230V AC
Motor Mounting Position
All Angle
Ins. Class
B
Motor Enclosure Design
Open Dripproof
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450
Motor Sub Application
Jet Pump
Item
General Purpose Pump Motor
Max. Ambient Temp.
40 Degrees C
Motor Design
Capacitor-Start
RPM Range
3,001-3,600
Motor Shaft Design
Threaded
Phase
Single
Includes
Shaft Slinger
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Service Factor
1.6
Nominal Efficiency
62 %
Duty
Continuous
Shaft Material
Stainless Steel
Motor Application
Pump
Hz
60 Hz
HP
1/2
Motor Mounting Type
Face
Standards
CSA, UL
Motor Thermal Protection
Auto
Frame
56J
Duty Cycle
Continuous
Usable @ 200V
No
Weight
15 lb
Motor Frame Material
Steel
No. of Speeds
1
Usable @ 208V
No
Number of Speeds
1
Shaft Type
Threaded 7/16-20 UNF-2A
Warranty
2ACC7

Description

General Purpose Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 2 15/16 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 7.6, 3.8, Height 6 1/2 in, HP 1/2, Includes Shaft Slinger, Ins. Class B, Length Less Shaft 8 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.