Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Burner Motor, 1/6 hp

  • Mfr # 048S17T290

  • Zoro # G4805171


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/6
Nameplate RPM
1,725
Frame
48NZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17T290
Zoro #
G4805171
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Body Dia.
6 3/4 in
Shaft Length
1 3/4 in
Overall Length
7 9/16 in
Length Less Shaft
5 7/8 in
Lead Length
20 in

Details

Item
HVAC Motor
Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/6
Nameplate RPM
1,725
Frame
48NZ
Voltage
115V AC
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Phase
Single
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ambient Temperature
40 Degrees C
Hz
60 Hz
Motor Flange Type
Non-Ventilated
Motor Flange Material
Aluminum
RPM Range
1,701-1,800
Motor Sub Application
Oil Burner
Max. Ambient Temp.
40 Degrees C
Standards
CE Listed, CSA Certified, UL Recognized
Ins. Class
B
Full Load Amps
2.9 A
Motor Shaft Design
Flat
Motor Thermal Protection
Manual
Motor Bearings
Ball
Motor Service Factor
1
Features
NEMA N or M Flange Direct, Two Bolt
Nominal Efficiency
58.2 %
Usable @ 200V
No
Weight
12 lb
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Frame Material
Steel
Removable Base
No
Usable @ 208V
No
Conduit Box Position
F1
Output Watts
130 W
No. of Speeds
1
Conduit Box Location
Exterior
Duty Cycle
Continuous

Description

HVAC Motor, Single Phase, Motor Design Split-Phase, 1/6 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 2.9 A Full Load Amps, 48NZ Frame, Output Watts 130 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.