Zoro Homepage

Oil Burner Motor, 1/6 hp

  • Mfr # 048S34S2005

  • Zoro # G4835682


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Air-Over
HP
1/6
Nameplate RPM
3,450
Frame
48MZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S34S2005
Zoro #
G4835682
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Shaft Length
1 13/16 in
Body Dia.
5 5/8 in
Overall Length
7 1/4 in
Length Less Shaft
5 7/16 in
Lead Length
20 in

Description

HVAC Motor, Single Phase, Motor Design Split-Phase, 1/6 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, 2.7 A Full Load Amps, 48MZ Frame, Output Watts 130 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.