Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Burner Motor, 1/8 hp

  • Mfr # 048S17T286

  • Zoro # G4804742


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/8
Nameplate RPM
1,725
Frame
48N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17T286
Zoro #
G4804742
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 3/4 in
Body Dia.
6 3/4 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Overall Length
7 9/16 in
Length Less Shaft
5 7/8 in
Lead Length
20 in

Details

Item
HVAC Motor
Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/8
Nameplate RPM
1,725
Frame
48N
Voltage
115V AC
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Motor Service Factor
1
Full Load Amps
2.6 A
Ambient Temperature
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Hz
60 Hz
Standards
CSA Certified, UL Recognized
Ins. Class
B
Motor Bearings
Ball
RPM Range
1,701-1,800
Motor Thermal Protection
Manual
Motor Shaft Design
Flat
Motor Flange Material
Aluminum
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Oil Burner
Phase
Single
Motor Flange Type
Non-Ventilated
Features
NEMA N or M Flange Direct, Two Bolt
Usable @ 208V
No
Nominal Efficiency
50.5 %
No. of Speeds
1
Conduit Box Location
Exterior
Removable Base
No
Motor Frame Material
Steel
Output Watts
90 W
Usable @ 200V
No
Motor Mounting Position
Horizontal or Vertical Shaft Up
Conduit Box Position
F1
Duty Cycle
Continuous
Weight
11 lb

Description

HVAC Motor, Single Phase, Motor Design Split-Phase, 1/8 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 2.6 A Full Load Amps, 48N Frame, Output Watts 90 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.